Add More Items
View All Quick Selects
Below you can add an image for 'wire stripper' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Mechanical Grounding Connector, 2 Cables to 1/4" Thick Bar, 8 Awg (Sol)- 4 Awg (STR), 3/8" Stud.
Total Availability: In Stock
Check local availability
Book Price
$151.27
Each
Tape Light Terminal Block Connector, Screw Down, 8MM, Tape-to-Wire - Pack Of 5
$16.50
Tape Light Terminal Block Connector, Screw Down, 8MM, Tape-to-Wire, White - Pack Of 1
$2.55
Tape Light Terminal Block Connector, Screw Down, 8MM, Tape-to-Wire - Pack Of 1
$3.60
Female Disconnector, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Yellow Insulation Color, 0.006 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$71.98
Per 100
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 Awg (Sol)-2/0 Awg (STR), 3" Pipe, 3"-3-1/2" Rod, Bright Dipped.
$444.78
The Wiremold 5500 Series Raceway From Legrand Provides Wire and Cable Management For Data, Voice, Video, and Power Applications. It Has Three Equal Compartments For Use For Separate Services In One Raceway. Breakaway Dividers Enable Different Compartment Configurations. It Is Ideal For Large Cable and Wire Requirements In Schools, Office Buildings, and Other Institutions.
$5.01
Locking Fork, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Yellow Insulation Color, 0.11 LB
$15.86
Tape Light Terminal Block Connector, Screw Down, 8MM, Tape-to-Wire - Pack Of 25 Individually Bagged
$77.85
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 Awg (Sol.) - 2/0 Awg (STR.), #9 - #10 Rebar, 1-1 /8" to 1-1/4" Rod, 1" Pipe, Bright Dipped.
$174.29
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 Awg (Sol)-2/0 Awg (STR), 2-1/2" Pipe, 2-1/2"-2-7/8"Rod, Bright Dipped.
$373.12
Mechanical Bulkhead Ground Connector Kit; Accommodates: #8 - #2 Awg Stranded, #10 - #1 Awg Solid Copper; Nut Torque: 275 In-LBS
$178.87
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 Awg (Sol.) - 2/0 Awg (STR.), #7 - #8 Rebar, 7/8" to 1 " Rod, 1/2" - 3/4" Pipe, Bright Dipped.
$222.59
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 Awg (Sol.) - 2/0 Awg (STR.), 3-1/2" to 4" Rod, 3-1/2" Pipe, Bright Dipped.
$510.46
Epco, Ground Bonding Pigtail, Pigtails, Insulated Solid Wire, Conductor Size: 14 Awg, Insulation: THHN, Length: 6.5 In, Size: 1 In (Stripped), Includes: Captive GSH Ground Screw (Bag Packaging)
$53.04
1 Awg Simpull Head 6" Pulling Device
$21.80
Per Foot
1 Awg Simpull Head 12" Pulling Device
1 Awg Simpull Head 18" Pulling Device
$22.24
1 Awg Simpull Head 24" Pulling Device
$22.72
1 Awg Simpull Head 30" Pulling Device
$23.19
20
Popularity
Default